Motion
06451884
11 Anvil, 2 to 6" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth
MI ITEM #11730171
MFR #06451884
List Price$119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Anvil, 2 to 6" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth
MI ITEM #11730171
MFR #06451884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.08/each for your price

Overview

Mfr description
06451884 06451884 2-6"W/.0005"INDCATR DI

Specifications

  • Gage Depth
    6.0000 in
  • Graduation
    0.0005 in
  • Includes
    0.7-1.5" Screw-Style Dial Bore Gage Anvils w/ 0.1" Step, 1.4-2.4", 2-4", 2-6", 6-10", 10-16" Plug-Style Dial Bore Gage Anvils, Plastic Storage Case, Washers
  • Includes Indicator
    Yes
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    2.0000 in
  • Number Of Anvils Rods
    11
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text