Motion
06456016
6 Piece, 5/16 to 6 Inch, Hardened Tool Steel, Satin Chrome Finish, Telescoping Gage Set 4 and 5 Inch Long Handles
Mi Item #11730176
MFR #06456016
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 5/16 to 6 Inch, Hardened Tool Steel, Satin Chrome Finish, Telescoping Gage Set 4 and 5 Inch Long Handles
Mi Item #11730176
MFR #06456016

Mfr description
06456016 06456016 SET OF 5/16-6" TELESCO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Handle Length
    4 in, 5 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    6 in
  • Minimum Measurement
    5/16 in
  • Number Of Pieces
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)