Motion
06456040
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730179
MFR #06456040
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730179
MFR #06456040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.63/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    4.4000 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    1-1/4 in
  • Minimum Measurement
    3/4 in

Overview

Mfr description
06456040 06456040 3/4"TO 1 1/4" TELESCOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought