Motion
06456057
1-1/4 to 2-1/8 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730180
MFR #06456057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 to 2-1/8 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730180
MFR #06456057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    5.8500 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    2-1/8 in
  • Minimum Measurement
    1-1/4 in

Overview

Mfr description
06456057 06456057 1 1/4"TO 2 1/8" TELESC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought