Motion
06456065
2-1/8 to 3-1/2 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #11730181
MFR #06456065
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 to 3-1/2 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #11730181
MFR #06456065

Mfr description
06456065 06456065 2 1/8"TO 3 1/2" TELESC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    5.8500 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    3-1/2 in
  • Minimum Measurement
    2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)