Motion
06456073
3-1/2 to 6 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730182
MFR #06456073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 to 6 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #11730182
MFR #06456073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06456073 06456073 3 1/2"TO 6" TELESCOPIN

Specifications

  • Finish Coating
    Satin Chrome
  • Handle Length
    5 in
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    6 in
  • Minimum Measurement
    3-1/2 in
  • Overall Length
    5.8500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text