Motion
06457055
25 Piece, 1/64 to 1/2 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
Mi Item #11730183
MFR #06457055
Price$92.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Piece, 1/64 to 1/2 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
Mi Item #11730183
MFR #06457055

Mfr description
06457055 06457055 25PC 1/64-1/2" RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.93/each

Specifications

Dimensions

  • Maximum Radius
    1/2 in
  • Minimum Radius
    1/64 in

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    Yes
  • Material
    Steel
  • Number Of Pieces
    25
  • Radii Included
    1/64 in, 1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)