Overview
Mfr description
06457071 06457071 8PC 9/16-1" RADIUS GAG
Specifications
- Finish CoatingSatin Chrome
- Holder IncludedYes
- MaterialSteel
- Maximum Radius1 in
- Minimum Radius9/16 in
- Number Of Pieces8
- Radii Included9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data