Motion
06457089
8 Piece, 1-1/16 to 1-1/2 Inch Radius, Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #11730185
MFR #06457089
List Price$270.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1-1/16 to 1-1/2 Inch Radius, Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #11730185
MFR #06457089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.58/each for your price

Overview

Mfr description
06457089 06457089 1 1/16"-1 1/2", 8 PIEC

Specifications

  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Steel
  • Maximum Radius
    1-1/2 in
  • Minimum Radius
    1-1/16 in
  • Number Of Pieces
    8
  • Radii Included
    1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text