Motion
06457097
8 Piece, 1-9/16 to 2 Inch Radius, Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #11730186
MFR #06457097
List Price$746.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1-9/16 to 2 Inch Radius, Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #11730186
MFR #06457097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$746.08/each for your price

Overview

Mfr description
06457097 06457097 1 9/16"-2", 8-PIECE RA

Specifications

  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Steel
  • Maximum Radius
    2 in
  • Minimum Radius
    1-9/16 in
  • Number Of Pieces
    8
  • Radii Included
    1-9/16 in, 1-5/8 in, 1-11/16 in, 1-3/4 in, 1-13/16 in, 1-7/8 in, 1-15/16 in, 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought