Motion
06457303
30 Piece, 1/32 to 1/4 Inch Radius, Steel Radius Gage Set Style B, 1/64 Inch Graduation, Satin Chrome Coated
MI ITEM #11730187
MFR #06457303
List Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Piece, 1/32 to 1/4 Inch Radius, Steel Radius Gage Set Style B, 1/64 Inch Graduation, Satin Chrome Coated
MI ITEM #11730187
MFR #06457303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.85/each for your price

Overview

Mfr description
06457303 06457303 1/32"-1/4", 30 LEAF RA

Specifications

  • Concave Radii Included
    1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
  • Convex Radii Included
    1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Steel
  • Maximum Radius
    1/4 in
  • Minimum Radius
    1/32 in
  • Number Of Pieces
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text