Motion
06462311
Plug-Encasing Plug Lockout;1/2" Max Cord Diam
Mi Item #11730193
MFR #06462311
Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug-Encasing Plug Lockout;1/2" Max Cord Diam
Mi Item #11730193
MFR #06462311

Mfr description
06462311 06462311 110/220V SMALL SIZE EL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.73/each

Specifications

Dimensions

  • Lockout Length
    3 in
  • Lockout Width Diameter
    2 in
  • Max Cord Diameter
    1/2 in

Details

  • Type
    Plug-Encasing Plug Lockout
  • Voltage
    110 V, 220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)