Overview
Mfr description
06464051 06464051 36PC SPACE BLOCK SET0
Specifications
- TypeSpacer Block Set
- Tolerance0.000100 in
- Size Range0.0500 in~1.0000 in
- ShapeRound
- Number Of Pieces36
- Includes(1) 0.0625, (1) 0.125, (1) 1.000, (15) 0.050-0.190 (with 0.010 Step), (9) 0.101-0.109 (with 0.001 Step), (9) 0.200-1.00 (with 0.100 Step) in
- Individually SerializedNo
- StyleFitted Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data