Motion
06464101
0.05" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730195
MFR #06464101
List Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.05" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730195
MFR #06464101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.18/each for your price

Overview

Mfr description
06464101 06464101 .050" INDIVIDUAL SPACE

Specifications

  • Type
    Spacer Block
  • Shape
    Round
  • Material
    Steel
  • Grade
    Grade B
  • Size
    0.05000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text