Motion
06464143
0.08" Round Steel Spacer Block;Accuracy Grade B
Mi Item #11730199
MFR #06464143
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.08" Round Steel Spacer Block;Accuracy Grade B
Mi Item #11730199
MFR #06464143

Mfr description
06464143 06464143 .080" INDIVIDUAL SPACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.18/each

Specifications

Dimensions

  • Size
    0.08000 in

Details

  • Grade
    Grade B
  • Material
    Steel
  • Shape
    Round
  • Type
    Spacer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)