Motion
06464317
0.15" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730216
MFR #06464317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.15" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730216
MFR #06464317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06464317 06464317 .150" INDIVIDUAL SPACE

Specifications

  • Type
    Spacer Block
  • Shape
    Round
  • Material
    Steel
  • Grade
    Grade B
  • Size
    0.15000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text