Motion
06464325
0.16" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730217
MFR #06464325
List Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.16" Round Steel Spacer Block;Accuracy Grade B
MI ITEM #11730217
MFR #06464325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.10/each for your price

Overview

Mfr description
06464325 06464325 .160" INDIVIDUAL SPACE

Specifications

  • Type
    Spacer Block
  • Shape
    Round
  • Material
    Steel
  • Grade
    Grade B
  • Size
    0.16000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text