Motion
06464333
0.17" Round Steel Spacer Block;Accuracy Grade B
Mi Item #11730218
MFR #06464333
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.17" Round Steel Spacer Block;Accuracy Grade B
Mi Item #11730218
MFR #06464333

Mfr description
06464333 06464333 .170" INDIVIDUAL SPACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Size
    0.17000 in

Details

  • Grade
    Grade B
  • Material
    Steel
  • Shape
    Round
  • Type
    Spacer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)