Motion
06474407
1/16 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730236
MFR #06474407
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730236
MFR #06474407

Mfr description
06474407 06474407 1/16" RADIUS INDIVIDUA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Radius
    1/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)