Motion
06474449
1/8 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730240
MFR #06474449
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730240
MFR #06474449

Mfr description
06474449 06474449 1/8" RADIUS INDIVIDUAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Radius
    1/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)