Motion
06474514
15/64 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730247
MFR #06474514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/64 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730247
MFR #06474514

Mfr description
06474514 06474514 15/64" RADIUS INDIVIDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Radius
    15/64 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)