Motion
06474712
1/2 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730256
MFR #06474712
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Radius Gage Chrome Coated, Steel
Mi Item #11730256
MFR #06474712

Mfr description
06474712 06474712 1/2" RADIUS INDIVIDUAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Radius
    1/2 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)