1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06475172
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Rectangular Head Protractor 0 to 180 Dial Range
Mi Item #
11730257
MFR #
06475172
Price
$18.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06475172
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06475172
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Rectangular Head Protractor 0 to 180 Dial Range
Mi Item #
11730257
MFR #
06475172
Mfr description
06475172 06475172 STNLS.STL. RECT HEAD P
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.80
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Details
Dial Graduation
1.00°
Dial Range
0-180
Head Type
Rectangular
Maximum Measurement
180.00 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items