1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06476956
6 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 5 Min, 5 Min Dial Graduation
Mi Item #
11730260
MFR #
06476956
Price
$139.15
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06476956
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06476956
6 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 5 Min, 5 Min Dial Graduation
Mi Item #
11730260
MFR #
06476956
Mfr description
06476956 06476956 6" DIAL, 6" BLADE BEVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$139
.15
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Details
Accuracy
5 min
Dial Graduation
5 min
Dial Range
0-90-0
Maximum Measurement
360 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items