Motion
06479059
5 Inch Long x 15/16 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0004 Inch Parallelism, 5 Inch Between Rolls, Sine Bar
MI ITEM #11730261
MFR #06479059
Price$162.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch Long x 15/16 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0004 Inch Parallelism, 5 Inch Between Rolls, Sine Bar
MI ITEM #11730261
MFR #06479059

Mfr description
06479059 06479059 15/16X5" SINE BAR0
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.88/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Overall Width
    15/16 in
  • Parallelism
    0.0004 in

Details

  • Center To Center Accuracy
    0.0002 in
  • Distance Between Rolls
    5 in
  • Includes Clamping Holes
    Yes
  • Magnetic
    No
  • Material
    Hardened Steel
  • Top Surface Accuracy
    0.000030 in
  • Type
    Sine Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)