1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06485049
4 Inch Leg, Spring Joint, Steel, Polished, Divider;4 Inch Max Measurement, 100mm Max Measurement, Flat Leg with Quick Nut Adjustment
MI ITEM #
11730263
MFR #
06485049
Price
$15.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
Value Collection 06485049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06485049
4 Inch Leg, Spring Joint, Steel, Polished, Divider;4 Inch Max Measurement, 100mm Max Measurement, Flat Leg with Quick Nut Adjustment
MI ITEM #
11730263
MFR #
06485049
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$15.10
/each
Qty
Add to Cart
Specifications
Dimensions
Leg Size
4 in
Details
Finish Coating
Polished
Joint Type
Spring
Leg Type
Flat
Material
Steel
Maximum Measurement
4 in, 100.00 mm
Type
Divider
Overview
Mfr description
06485049 06485049 4"LONG FLAT LEG SPRING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought