Motion
06485064
6 Inch Leg, Spring Joint, Steel, Polished, Divider;6 Inch Max Measurement, 150mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730264
MFR #06485064
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Leg, Spring Joint, Steel, Polished, Divider;6 Inch Max Measurement, 150mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730264
MFR #06485064

Mfr description
06485064 06485064 6"LONG FLAT LEG SPRING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Leg Size
    6 in

Details

  • Finish Coating
    Polished
  • Joint Type
    Spring
  • Leg Type
    Flat
  • Material
    Steel
  • Maximum Measurement
    6 in, 150.00 mm
  • Type
    Divider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)