Motion
06486088
8 Inch Leg, Spring Joint, Steel, Polished, Outside Caliper;8 Inch Max Measurement, 200mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730270
MFR #06486088
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Inch Leg, Spring Joint, Steel, Polished, Outside Caliper;8 Inch Max Measurement, 200mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730270
MFR #06486088

Mfr description
06486088 06486088 8"LONG FLAT LEG OUTSID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Dimensions

  • Leg Size
    8 in

Details

  • Finish Coating
    Polished
  • Joint Type
    Spring
  • Leg Type
    Flat
  • Material
    Steel
  • Maximum Measurement
    8 in, 200.00 mm
  • Type
    Outside Caliper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)