Motion
06486104
10 Inch Leg, Spring Joint, Steel, Polished, Outside Caliper;10 Inch Max Measurement, 250mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730271
MFR #06486104
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Inch Leg, Spring Joint, Steel, Polished, Outside Caliper;10 Inch Max Measurement, 250mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730271
MFR #06486104

Mfr description
06486104 06486104 10"LONG FLAT LEG OUTSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Leg Size
    10 in

Details

  • Finish Coating
    Polished
  • Joint Type
    Spring
  • Leg Type
    Flat
  • Material
    Steel
  • Maximum Measurement
    10 in, 250.00 mm
  • Type
    Outside Caliper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)