Motion
06487102
10 Inch Leg, Spring Joint, Steel, Polished, Inside Caliper;10 Inch Max Measurement, 250mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730276
MFR #06487102
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Inch Leg, Spring Joint, Steel, Polished, Inside Caliper;10 Inch Max Measurement, 250mm Max Measurement, Flat Leg with Quick Nut Adjustment
Mi Item #11730276
MFR #06487102

Mfr description
06487102 06487102 10"LONG FLAT LEG INSID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Leg Size
    10 in

Details

  • Finish Coating
    Polished
  • Joint Type
    Spring
  • Leg Type
    Flat
  • Material
    Steel
  • Maximum Measurement
    10 in, 250.00 mm
  • Type
    Inside Caliper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)