Motion
06488522
3 Piece Pocket Tool Set Solid Carbide
Mi Item #11730281
MFR #06488522
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Pocket Tool Set Solid Carbide
Mi Item #11730281
MFR #06488522

Mfr description
06488522 06488522 3 PC LAYOUT KIT WITH M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Details

  • Material
    Solid Carbide
  • Number Of Pieces
    3
  • PSC Code
    5110
  • Scribe Type
    Carbide Tip Scriber, Center Punch, Pocket Magnet
  • Type
    Pocket Tool Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)