Motion
06489512
51 Leaf, 4 to 84 TPI Range, Screw Pitch Gage 60° Thread Angle
Mi Item #11730284
MFR #06489512
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51 Leaf, 4 to 84 TPI Range, Screw Pitch Gage 60° Thread Angle
Mi Item #11730284
MFR #06489512

Mfr description
06489512 06489512 51 LEAF 4-84TPI SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Threads Per Inch
    4, 4-1/2, 5, 5-1/2, 6, 7, 8, 9, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42, 44, 46, 48, 50, 52, 54, 56, 58, 60, 62, 64, 66, 68, 70, 72, 74, 76, 78, 80, 82, 84

Details

  • Number of Leaves
    51
  • Thread Angle
    60.00°
  • Threads Per Inch Range
    4 - 84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)