Overview
Mfr description
06497242 06497242 4PC.SET, 3/8"1 5/16" A
Specifications
- Length1-3/4 in, 2-1/8 in, 2-11/16 in, 3-9/16 in
- Maximum Length3-9/16 in
- Maximum Measurement1-5/16 in
- Minimum Measurement3/8 in
- Number Of Pieces4
- Thickness9/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data