Overview
Mfr description
06497267 06497267 6PC 3/8-2-1/4" ADJUSTA
Specifications
- Thickness9/32 in
- Number Of Pieces6
- Minimum Measurement3/8 in
- Maximum Measurement2-1/4 in
- Maximum Length5-1/16 in
- Length1-3/4 in, 2-1/8 in, 2-11/16 in, 3-9/16 in, 4-3/16 in, 5-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data