1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06499479
0.2" Head Diam, 3/4" Shank, Single End, 3 Dimensional Electronic Sensor;Accurate to 0.0005", Cylindrical Contact
MI ITEM #
11730304
MFR #
06499479
Price
$469.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06499479
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06499479
0.2" Head Diam, 3/4" Shank, Single End, 3 Dimensional Electronic Sensor;Accurate to 0.0005", Cylindrical Contact
MI ITEM #
11730304
MFR #
06499479
Mfr description
06499479 06499479 .750" SHANK DIMENSIONL
Cylindrical heads are used for location gaging on flat edges.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$469
.30
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.2000
Overall Length
3.5827 in
Shank Diameter
3/4 in
Details
Accuracy
0.0005 in
Edge Alert Mechanism
Visual
End Type
Single
Head Contact Type
Cylindrical
Power Type
Electronic
Type
3 Dimensional Sensor
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items