Motion
06499602
1/2" Head Diam, 1/2" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
Mi Item #11730306
MFR #06499602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam, 1/2" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
Mi Item #11730306
MFR #06499602

Mfr description
06499602 06499602 260 SINGLE .5 HD.1/2SH
  • Cylindrical heads are used for location gaging on flat edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.5000
  • Shank Diameter
    1/2 in

Details

  • Accuracy
    0.0002 in
  • End Type
    Single
  • Head Contact Type
    Cylindrical
  • Power Type
    Mechanical
  • Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)