Overview
Mfr description
06499610 06499610 SNGLE 1/2"SHNK.2"HEAD
- Cylindrical heads are used for location gaging on flat edges.
Specifications
- Head Contact TypeCylindrical
- Head Diameter0.2000
- Shank Diameter1/2 in
- Accuracy0.0002 in
- TypeEdge Finder
- Power TypeMechanical
- End TypeSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data