Motion
06499636
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
MI ITEM #11730309
MFR #06499636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
MI ITEM #11730309
MFR #06499636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06499636 06499636 263 SINGLE .2 HD 3/8SH
  • Cylindrical heads are used for location gaging on flat edges.

Specifications

  • Head Contact Type
    Cylindrical
  • Head Diameter
    0.2000
  • Shank Diameter
    3/8 in
  • Accuracy
    0.0002 in
  • Type
    Edge Finder
  • Power Type
    Mechanical
  • End Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought