Specifications
Dimensions
- Head Diameter0.2000
- Shank Diameter1/2 in
Details
- Accuracy0.0002 in
- End TypeDouble
- Head Contact TypeConical, Cylindrical
- Power TypeMechanical
- TypeEdge & Center Finder
Overview
Mfr description
06499644 06499644 264 DOUBLE HEAD 1/2 E