Motion
06501944
Single End, Center Finder Set Mechanical;0.1 Inch Head Diameter, Ball, Conical, Disc Head Type, Includes 4 Attachments, Case, Holder, 4 Pieces
MI ITEM #11730313
MFR #06501944
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End, Center Finder Set Mechanical;0.1 Inch Head Diameter, Ball, Conical, Disc Head Type, Includes 4 Attachments, Case, Holder, 4 Pieces
MI ITEM #11730313
MFR #06501944

Mfr description
06501944 06501944 SET OF WIGGLER AND CEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Head Diameter
    0.1000 in

Details

  • Center Edge Finder Type
    Mechanical
  • Head Contact Type
    Ball, Conical, Disc
  • Includes
    (4) Attachments, Case, Holder
  • Number Of Pieces
    4
  • Tool End Style
    Single
  • Type
    Center Finder Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)