Motion
06506224
2-1/2" Blade Length, 1-1/2" Base Length Steel Square 0.0003" Accuracy, Beveled Edge
Mi Item #11730314
MFR #06506224
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Blade Length, 1-1/2" Base Length Steel Square 0.0003" Accuracy, Beveled Edge
Mi Item #11730314
MFR #06506224

Mfr description
06506224 06506224 2 1/2 X 1 1/2"CLASS N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Base Length
    1-1/2 in
  • Blade Length
    2-1/2 in

Details

  • Accuracy
    0.000250 in
  • Beveled Edge
    Beveled Edge
  • Material
    Steel
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)