1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06506232
3-1/8" Blade Length, 2" Base Length Steel Square 0.0003" Accuracy, Beveled Edge
Mi Item #
11730315
MFR #
06506232
Price
$33.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06506232
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06506232
3-1/8" Blade Length, 2" Base Length Steel Square 0.0003" Accuracy, Beveled Edge
Mi Item #
11730315
MFR #
06506232
Mfr description
06506232 06506232 3-1/8X2" CLASS N STEEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.33
/each
Add to Cart
Specifications
Dimensions
Base Length
2 in
Blade Length
3-1/8 in
Details
Accuracy
0.000263 in
Beveled Edge
Beveled Edge
Material
Steel
PSC Code
5210
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items