1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06506257
5" Blade Length, 3" Base Length Steel Square 0.0003" Accuracy
Mi Item #
11730316
MFR #
06506257
Price
$91.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06506257
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06506257
5" Blade Length, 3" Base Length Steel Square 0.0003" Accuracy
Mi Item #
11730316
MFR #
06506257
Mfr description
06506257 06506257 5X3" CLASS N STEEL SQU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$91
.38
/each
Add to Cart
Specifications
Dimensions
Base Length
3 in
Blade Length
5 in
Details
Accuracy
0.000300 in
Material
Steel
PSC Code
5210
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items