1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06507552
5" Blade Length, 3" Base Length Tool Steel Square 0.0013" Accuracy
MI ITEM #
11730326
MFR #
06507552
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06507552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06507552
5" Blade Length, 3" Base Length Tool Steel Square 0.0013" Accuracy
MI ITEM #
11730326
MFR #
06507552
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Base Length
3 in
Blade Length
5 in
Details
Accuracy
0.001300 in
Material
Tool Steel
PSC Code
5210
Overview
Mfr description
06507552 06507552 5" CLASS 2 HARDENED ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought