Motion
06507586
8-1/2" Blade Length, 5-1/8" Base Length Tool Steel Square 0.0016" Accuracy
MI ITEM #11730328
MFR #06507586
List Price$124.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-1/2" Blade Length, 5-1/8" Base Length Tool Steel Square 0.0016" Accuracy
MI ITEM #11730328
MFR #06507586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$124.88/each for your price

Overview

Mfr description
06507586 06507586 8 1/2"CLASS 2 HARDENED

Specifications

  • Blade Length
    8-1/2 in
  • Accuracy
    0.001600 in
  • Material
    Tool Steel
  • PSC Code
    5210
  • Base Length
    5-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought