Motion
06507602
10-1/2" Blade Length, 6-3/8" Base Length Tool Steel Square 0.0018" Accuracy
Mi Item #11730329
MFR #06507602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" Blade Length, 6-3/8" Base Length Tool Steel Square 0.0018" Accuracy
Mi Item #11730329
MFR #06507602

Mfr description
06507602 06507602 10.5"CLASS 2 HARDENED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    6-3/8 in
  • Blade Length
    10-1/2 in

Details

  • Accuracy
    0.001800 in
  • Material
    Tool Steel
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)