1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06508006
4 Piece, 3, 4, 6-9/32, 8-1/4 Inch Base Length, 4, 6, 9, 12 Inch Blade Length, Square Set Steel, Includes 4 Pc. Set of 4-12 Inches
MI ITEM #
11730330
MFR #
06508006
List Price
$164.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06508006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06508006
4 Piece, 3, 4, 6-9/32, 8-1/4 Inch Base Length, 4, 6, 9, 12 Inch Blade Length, Square Set Steel, Includes 4 Pc. Set of 4-12 Inches
MI ITEM #
11730330
MFR #
06508006
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$164.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06508006 06508006 4PC.SET 4-12"WKSHP GRD
Specifications
Number Of Pieces
4
Material
Steel
PSC Code
5210
Base Length
3 in; 4 in; 6-9/32 in; 8-1/4 in
Set Includes
4 Pc. Set of 4-12"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought