1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06508014
4 Piece, 2, 2-3/8, 3, 4 Inch Base Length, 2, 3, 4, 6 Inch Blade Length, Square Set Steel, Includes 4 Pc. Set of 2-6 Inches
Mi Item #
11730331
MFR #
06508014
Price
$103.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06508014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06508014
4 Piece, 2, 2-3/8, 3, 4 Inch Base Length, 2, 3, 4, 6 Inch Blade Length, Square Set Steel, Includes 4 Pc. Set of 2-6 Inches
Mi Item #
11730331
MFR #
06508014
Mfr description
06508014 06508014 4PC.SET 2-6" WKSHP GRD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$103
.25
/each
Add to Cart
Specifications
Dimensions
Base Length
2 in; 2-3/8 in; 3 in; 4 in
Details
Material
Steel
Number Of Pieces
4
PSC Code
5210
Set Includes
4 Pc. Set of 2-6"
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items