1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06508048
4" Blade Length, 3" Base Length Steel Square
MI ITEM #
11730334
MFR #
06508048
List Price
$24.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 06508048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06508048
4" Blade Length, 3" Base Length Steel Square
MI ITEM #
11730334
MFR #
06508048
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$24.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06508048 06508048 4"BLADE WORKSHOP GRADE
Specifications
Blade Length
4 in
Material
Steel
PSC Code
5210
Base Length
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought