Motion
06519037
Granite, Rectangular Base, Comparator Gage Stand - 10" High, 6" Base Length x 6" Base Width x 2" Base Height
Mi Item #11730341
MFR #06519037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granite, Rectangular Base, Comparator Gage Stand - 10" High, 6" Base Length x 6" Base Width x 2" Base Height
Mi Item #11730341
MFR #06519037

Mfr description
06519037 06519037 GRANITE W/FINE ADJ COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base Length
    6 in
  • Base Width
    6 in
  • Overall Height
    10 in
  • Post Height
    8 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    No
  • Holder Included
    No
  • Material
    Granite
  • Type
    Comparator Gage Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)